Specifications
Dimensions
- Overall Length39 mm
- Overall Width12 mm
Details
- ActionDirect
- ActuationDirect Acting Pneumatic
- Body MaterialPBT
- Cracking Pressure+0.005 MPa
- Flow Coefficient Cv Flow Factor Kv6.5 mm²
- Number Of Ports2
- Operating Pressure Range-100 kPa to +1 MPa
- Operating Temperature Range-5 to +60 °C
- Piping TypeInline
- Port Connection TypePush To Connect
- Port GenderFemale
- Proof Pressure+1.5 MPa
- Seal MaterialNitrile
- Standards MetJIS
Overview
Mfr description
AKH07-00 CHECK VALVE, STRAIGHT TYPE
- One-touch fittings
- Straight type
- Easily installed in pipe lines
- Compact and light weight
- Can be used for vacuum (-100kPa) -14.5PSI