Motion
AKH07A-U10/32

SMC CORP OF AMERICA
AKH07A-U10/32

CHECK VALVE, ONE-TOUCH
MI ITEM #01982790
MFR #AKH07A-U10/32
List Price$11.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AKH07A-U10/32

CHECK VALVE, ONE-TOUCH
MI ITEM #01982790
MFR #AKH07A-U10/32

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.98/each for your price

Overview

Mfr description
AKH07A-U10/32 CHECK VALVE
  • Male connector type
  • Easily mounted onto equipment
  • One-touch fittings
  • Compact and light weight
  • Low cracking pressure (0.005MPa) .73PSI
  • Can be used for vacuum (-100kPa) -14.5PSI

Specifications

  • Piping Type
    Inline
  • Port Size
    #10–32 UNF
  • Cracking Pressure
    +0.005 MPa
  • Body Material
    Brass
  • Actuation
    Direct Acting Pneumatic
  • Number Of Ports
    2
  • Action
    Direct
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    -100 kPa to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Flow Coefficient Cv Flow Factor Kv
    2.8 mm²
  • Seal Material
    Nitrile
  • Port Connection Type
    Push To Connect
  • Standards Met
    JIS
  • Overall Length
    25.8 mm
  • Port Gender
    Male

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text