Motion
AKH11-00
CHECK VALVE, ONE-TOUCH
MI ITEM #01982796
MFR #AKH11-00
Price$24.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHECK VALVE, ONE-TOUCH
MI ITEM #01982796
MFR #AKH11-00

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$24.13/each

Specifications

Dimensions

  • Overall Length
    63.6 mm
  • Overall Width
    18.5 mm

Details

  • Action
    Direct
  • Actuation
    Direct Acting Pneumatic
  • Body Material
    PBT
  • Cracking Pressure
    +0.005 MPa
  • Flow Coefficient Cv Flow Factor Kv
    24 mm²
  • Number Of Ports
    2
  • Operating Pressure Range
    -100 kPa to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Piping Type
    Inline
  • Port Connection Type
    Push To Connect
  • Port Gender
    Female
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Nitrile
  • Standards Met
    JIS

Overview

Mfr description
AKH11-00 CHECK VALVE W/ONE TOUCH
  • One-touch fittings
  • Straight type
  • Easily installed in pipe lines
  • Compact and light weight
  • Can be used for vacuum (-100kPa) -14.5PSI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought