Motion
ZSM1-115
Vacuum Switch Diaphragm Style
MI ITEM #01982878
MFR #ZSM1-115
List Price$132.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vacuum Switch Diaphragm Style
MI ITEM #01982878
MFR #ZSM1-115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$132.47/each for your price

Overview

Mfr description
ZSM1-115 VACUUM SWITCH
  • Basic vacuum switch with rotary adjustment of a supply level voltage output signal
  • Vacuum range: -80 to -27 kPa
  • Output: switched supply level voltage
  • Power supply requirement: 4.5 to 28 VDC (solid state) or 100V AC/DC (reed)
  • Repeatability: ±10% or less
  • Port sizes: 1/8 RC or 1/8 NPTF male, or ZM genertor mountable

Specifications

  • Switch Action
    NPN
  • Country of Origin
    JP
  • Piping
    1/8 BSPT
  • Piping Type
    Body Ported
  • Electrical Connection
    0.5 m Lead Wire, Free Cable Ends
  • Operating Pressure Range
    Maximum of +0.5 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Standards Met
    CE
  • Hysteresis
    15 kPa
  • Overall Width
    15 mm
  • Overall Height
    23 mm
  • Fluid Comp
    Air, Inert Gases
  • Overall Length
    52.5 mm
  • Series
    ZSM
  • Weight
    65 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text