Motion
ZSM1-121
ZSM1, Vacuum Switch, Diaphragm Style
Mi Item #01982880
MFR #ZSM1-121
Price$79.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZSM1, Vacuum Switch, Diaphragm Style
Mi Item #01982880
MFR #ZSM1-121

Mfr description
ZSM1-121 VACUUM SWITCH
  • Basic vacuum switch with rotary adjustment of a supply level voltage output signal
  • Vacuum range: -80 to -27 kPa
  • Output: switched supply level voltage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.57/each

Specifications

Dimensions

  • Overall Height
    23 mm
  • Overall Length
    52.5 mm
  • Overall Width
    15 mm
  • Port 1 Size/Type
    1/8 in BSPT
  • Weight
    65 g

Details

  • Country of Origin
    JP
  • Display
    LED
  • Electrical Connection
    Lead Wire
  • Fluid Comp
    Air, Inert Gases
  • Hysteresis
    50 kPa
  • Input Specification
    -80 kPa to -27 kPa
  • Maximum Load Voltage
    100 V
  • Number Of Outputs
    1
  • Operating Pressure Range
    Maximum of +0.5 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Output Specification
    Reed Switch
  • Piping
    1/8 BSPT
  • Piping Type
    Body Ported
  • Series
    ZSM
  • Standards Met
    CE
  • Switch Action
    Reed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)