Motion
ZSM1-T115
ZSM1, Vacuum Switch, Diaphragm Style
Mi Item #01982882
MFR #ZSM1-T115
Price$132.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZSM1, Vacuum Switch, Diaphragm Style
Mi Item #01982882
MFR #ZSM1-T115

Mfr description
ZSM1-T115 VACUUM SWITCH
  • Basic vacuum switch with rotary adjustment of a supply level voltage output signal
  • Vacuum range: -80 to -27 kPa
  • Output: switched supply level voltage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.47/each

Specifications

Dimensions

  • Minimum Load Voltage
    10 V
  • Overall Height
    23 mm
  • Overall Length
    52.5 mm
  • Overall Width
    15 mm
  • Port 1 Size/Type
    1/8 in NPTF
  • Port Size
    1/8 NPTF
  • Weight
    65 g

Details

  • Accuracy
    ±10 %
  • Country of Origin
    JP
  • Display
    LED
  • Electrical Connection
    Lead Wire
  • Fluid Comp
    Air, Inert Gases
  • Hysteresis
    15 kPa
  • Input Specification
    -80 kPa to -27 kPa
  • Maximum Load Voltage
    26 V
  • Number Of Outputs
    1
  • Operating Pressure Range
    Maximum of +0.5 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Output Specification
    Solid State Switch
  • Piping
    1/8 NPT
  • Piping Type
    Body Ported
  • Series
    ZSM
  • Standards Met
    CE
  • Switch Action
    NPN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)