Motion
ZU05L
SMC® ZU05L Vacuum Ejector, 0.5mm Nozz. Dia., -48kPa Max. Vac. Press., Maximum of +0.45MPa Supp. Press.
MI ITEM #01982896
MFR #ZU05L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC® ZU05L Vacuum Ejector, 0.5mm Nozz. Dia., -48kPa Max. Vac. Press., Maximum of +0.45MPa Supp. Press.
MI ITEM #01982896
MFR #ZU05L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZU05L VACUUM EJECTOR

Specifications

  • Exhaust Type
    Non-Silenced
  • Nozzle Diameter
  • Maximum Vacuum Pressure
    -48 kPa
  • Supply Port Type
    6 Female One Touch mm
  • Vacuum Port Type
    6 Female One Touch mm
  • Supply Pressure Range
    Maximum of +0.45 MPa
  • Proof Pressure
    +0.7 MPa
  • Fluid Comp
    Air
  • Vacuum Port Gender
    Female
  • Vacuum Port Size
    6 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text