Specifications
Dimensions
- Nozzle Diameter0.5 mm
- Supply Port TypeM5x0.8 Female Metric Threaded
Details
- Country of OriginJP
- Exhaust TypeSilencer
- Mounting TypeBracket
- Supply Voltage24 V dc
- Thread StandardMetric
Overview
Mfr description
ZX1051-K15LZ-E55C VACUUM MODULE, EJE