Overview
Mfr description
ZX1053-K15LZB-E55C VACUUM EJECTOR
Specifications
- Exhaust TypeNon-Silenced
- Nozzle Diameter
- Country of OriginJP
- Number Of Stations8
- Supply Port Type1/8 Female Rc Threaded in
- Exhaust Port Type1/8 Female Rc Threaded in
- Supply Voltage24 V dc
- Thread StandardRc
- Mounting TypeManifold
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data