Overview
Mfr description
ZX1101-K15LOZ-E55CL VACUUM MODULE, E
Specifications
- Exhaust TypeSilencer
- Nozzle Diameter
- Country of OriginJP
- Supply Port TypeM5x0.8 Female Metric Threaded
- Supply Voltage24 V dc
- Thread StandardMetric
- Mounting TypeBracket
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data