Motion
ZX1101-K15LZ-F

SMC CORP OF AMERICA
ZX1101-K15LZ-F

Vacuum, Ejector System
Mi Item #01983000
MFR #ZX1101-K15LZ-F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZX1101-K15LZ-F

Vacuum, Ejector System
Mi Item #01983000
MFR #ZX1101-K15LZ-F

Mfr description
ZX1101-K15LZ-F VACUUM EJECTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nozzle Diameter  
    1 mm
  • Supply Port Type
    M5x0.8 Female Metric Threaded

Details

  • Country of Origin
    JP
  • Exhaust Type
    Silencer
  • Mounting Type
    Bracket
  • Supply Voltage
    24 V dc
  • Thread Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)