Overview
Mfr description
ZX1102-K15LZ-F VACUUM EJECTOR
Specifications
- Exhaust TypeNon-Silenced
- Nozzle Diameter
- Country of OriginJP
- Supply Port TypeM5x0.8 Female Metric Threaded
- Exhaust Port Type1/8 Female Rc Threaded in
- Supply Voltage24 V dc
- Thread StandardMetric, Rc
- Mounting TypeBracket
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data