Specifications
Details
- Additional DetailsEjector System: Yes;Family: ZX Modular Vacuum System
- Country of OriginJP
- Design TypeVenturi
- Motor IncludedNo
- Number Of Stages1
- StageSingle Stage
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)