Overview
Mfr description
ZZM04-SR VACUUM GENERATOR MFLD
- Vacuum generator manifold (metric)
- From 1 to 10 stations
- Right, left or both side port locations
Specifications
- Country of OriginJP
- Number Of Stations4
- Thread StandardRc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data