Motion
ZZX105-B
ZZX, Vacuum Generator Manifold (Metric)
Mi Item #01983082
MFR #ZZX105-B
Price$80.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZZX, Vacuum Generator Manifold (Metric)
Mi Item #01983082
MFR #ZZX105-B

Mfr description
ZZX105-B MANFD VAC GENERATOR
  • Vacuum generator
  • Stations: 01, 02, 03, 04, 05, 06, 07, 08
  • Right, left, or both side vacuum supply
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.60/each

Specifications

Details

  • Additional Details
    SMC Family: ZZX1 MANIFOLD UNIT;SMC Family Code: JC;SMC Class Description: ZZX1-1/8 PORTED
  • Country of Origin
    JP
  • Design Type
    Venturi
  • Motor Included
    No
  • Mounting Type
    Manifold
  • Number Of Stages  
    1
  • Number Of Stations
    5
  • Stage
    Single Stage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)