Motion
NVZ3243-5LOZ
VALVE, SOL. 24VDC
MI ITEM #01983130
MFR #NVZ3243-5LOZ
List Price$83.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE, SOL. 24VDC
MI ITEM #01983130
MFR #NVZ3243-5LOZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$83.08/each for your price

Overview

Mfr description
NVZ3243-5LOZ VALVE, SOL. 24VDC

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    L Plug
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Standards Met
    JIS B 8375-1981
  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Response Time
    20 ms
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Power Consumption
    1.8 W
  • Solenoid Supply Current
    75 mA
  • Valve Function
    Spool
  • Series
    VZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text