Motion
AM350-N03
Mist Separator - 0.3 μm Rating, 53 cfm Air Flow Capacity, 145 psi Max, 3/8 NPT Ports, Manual Drain, Metal Bowl With Sight Glass
MI ITEM #01983271
MFR #AM350-N03
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mist Separator - 0.3 μm Rating, 53 cfm Air Flow Capacity, 145 psi Max, 3/8 NPT Ports, Manual Drain, Metal Bowl With Sight Glass
MI ITEM #01983271
MFR #AM350-N03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AM350-N03

Specifications

  • Filter Type
    Mist Separator
  • Filter Rating
    0.3 μm
  • Maximum Air Flow
    53 cfm
  • Bowl Options
    Metal Bowl With Sight Glass
  • Port Size
    3/8 NPT
  • Maximum Operating Pressure
    145 psi
  • Drain Type
    Manual
  • Oil Removal Capacity
    0.8 ppm
  • Fluid Comp
    Air
  • Max Operating Temperature
    140 °F
  • Body Size
    350C
  • Element Life
    2 yr
  • Standards Met
    CE,CSA,UL,JIS
  • Overall Length
    90 mm
  • Overall Width
    90 mm
  • Overall Height
    204 mm
  • Thread Standard
    NPT
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Additional Details
    Series AM can separate and remove oil mist in compressed air, which is difficult to remove by ordinary air filters and removes solid particles such as rust or carbon of more than 0.3 micron. It is the most suitable for air sources that drive pilot, metal seal solenoid valves.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought