Motion
NVZ412-6G-01T

SMC CORP OF AMERICA
NVZ412-6G-01T

Solenoid-Operated Air Control Valve - 2-Way, Direct Acting Solenoid, 12 V dc, Single Solenoid, Grommet, Body Ported with Subplate, With Subplate
Mi Item #01983349
MFR #NVZ412-6G-01T
Price$47.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVZ412-6G-01T

Solenoid-Operated Air Control Valve - 2-Way, Direct Acting Solenoid, 12 V dc, Single Solenoid, Grommet, Body Ported with Subplate, With Subplate
Mi Item #01983349
MFR #NVZ412-6G-01T

Mfr description
NVZ412-6G-01T VALVE SOL 12VDC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.21/each

Specifications

Dimensions

  • Overall Height
    37 mm
  • Overall Length
    84 mm
  • Overall Width
    18 mm
  • Port Size
    With Subplate
  • Port Sizes
    1/8 NPTF

Details

  • Actuation
    Direct Acting Solenoid
  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    0.49 (P to R) Cv, 0.53 (A to R) Cv
  • Flow Direction
    2-Way
  • Manual Operation Type
    Non-Locking Push
  • Maximum Operating Pressure
    101 psi
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported with Subplate
  • Response Time
    21 ms
  • Seal Material
    Nitrile
  • Series
    VZ100-500
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Coil Insulation
    Class E
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Power Consumption
    1.8 W
  • Solenoid Supply Voltage
    12 V dc
  • Sonic Conductance (C)
    2 (A to R) dm³/(s.bar), 2.2 (P to A) dm³/(s.bar)
  • Standards Met
    JIS
  • Valve Function
    Spool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)