Motion
AM650-10BD
MIST SEPARATOR
MI ITEM #01983373
MFR #AM650-10BD
List Price$323.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MIST SEPARATOR
MI ITEM #01983373
MFR #AM650-10BD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$323.40/each for your price

Overview

Mfr description
AM650-10BD MIST SEPARATOR, PT
  • Mist separator, possible modular connection
  • Dust filtration, oil mist separation
  • Nominal filtration rating: 0.3µm
  • Filtration efficiency: 99.9%

Specifications

  • Filter Type
    Mist Separator
  • Additional Details
    Series AM can separate and remove oil mist in compressed air, which is difficult to remove by ordinary air filters and removes solid particles such as rust or carbon of more than 0.3 micron. It is the most suitable for air sources that drive pilot, metal seal solenoid valves.
  • Country of Origin
    US
  • Port Size
    1 BSPT
  • Drain Type
    Automatic (Normally Open)
  • Maximum Air Flow
    212 cfm
  • Bowl Options
    Metal Bowl With Sight Glass
  • Series
    AM
  • Body Size
    650
  • Filter Rating
    0.3 μm
  • Element Life
    2 yr
  • Fluid Comp
    Air
  • Overall Length
    180 mm
  • Overall Width
    160 mm
  • Overall Height
    368 mm
  • Maximum Operating Pressure
    145 psi
  • Max Operating Temperature
    140 °F
  • Thread Standard
    Rc
  • Standards Met
    CE,CSA,UL,JIS
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Oil Removal Capacity
    0.8 ppm
  • Weight
    4.2 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought