Motion
AMC320-03
Pneumatic Muffler - 3/8 BSPT Port Size, 35 dB Noise Reduction
MI ITEM #01983409
MFR #AMC320-03
Price$37.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Muffler - 3/8 BSPT Port Size, 35 dB Noise Reduction
MI ITEM #01983409
MFR #AMC320-03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$37.65/each

Specifications

Dimensions

  • Overall Height
    120.5 mm
  • Port Size
    3/8 BSPT

Details

  • Country of Origin
    JP
  • Filter Rating
    0.3 µm
  • Noise Reduction
    35 dB
  • Operating Medium
    Air
  • Operating Pressure Range
    Maximum of +0.1 MPa
  • Operating Temperature Range
    +5 to +60 °C
  • Standards Met
    JIS

Overview

Mfr description
AMC320-03 EXHAUST CLEANER
  • Fluid: compressed air
  • Effective area mm 2 (Cv):male thread style 16 (0.88) - 550 (31);female thread style 12 (0.66) - 55 (3.1)
  • Noise reduction: 35db or more
  • Oil mist removal: 99.9% or more
  • Element supply pressure: 0.1MP or less
  • Ambient & fluid temperature: 5 - 60° C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought