Specifications
Details
- Body MaterialAluminum
- Flow Direction2 Way
- Maximum Operating Pressure101
- Response Time21
- Seal MaterialNitrile
- SeriesVZ100 500
- Standards MetJIS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)