Motion
AMD850-N20
Micro Mist Separator - 0.01 µm Rating, 2.0000 in Ports, Manual Drain, Metal Bowl With Sight Glass
Mi Item #01983475
MFR #AMD850-N20
Price$745.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro Mist Separator - 0.01 µm Rating, 2.0000 in Ports, Manual Drain, Metal Bowl With Sight Glass
Mi Item #01983475
MFR #AMD850-N20

Mfr description
AMD850-N20 MICRO-MIST SEPARATOR 2"NP
  • Micro mist separator
  • Prefilter of compressed air
  • Modular connection is possible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$745.50/each

Specifications

Dimensions

  • Body Size
    850
  • Port Size
    2.0000 in
  • Weight
    20.24 lbs

Details

  • Bowl Options
    Metal Bowl With Sight Glass
  • Country of Origin
    JP
  • Drain Type
    Manual
  • Filter Rating
    0.01 µm
  • Filter Type
    Micro Mist Separator
  • Series
    AMD
  • Thread Standard
    NPT
  • Type
    Micro Mist Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)