Motion
NVZ5120-3DZ-01T

SMC CORP OF AMERICA
NVZ5120-3DZ-01T

Solenoid-Operated Air Control Valve - Body Ported Subplate Included, 5 Port, 2 Position, Single Solenoid
MI ITEM #01983542
MFR #NVZ5120-3DZ-01T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVZ5120-3DZ-01T

Solenoid-Operated Air Control Valve - Body Ported Subplate Included, 5 Port, 2 Position, Single Solenoid
MI ITEM #01983542
MFR #NVZ5120-3DZ-01T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NVZ5120-3DZ-01T VALVE SOL/PILOT 110V

Specifications

  • Piping Type
    Body Ported Subplate Included
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    110 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Electrical Entry
    DIN Terminal
  • Flow Coefficient Cv Flow Factor Kv
    0.58 (P to A/B) Cv, 0.63 (A/B to EA/EB) Cv
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Port Sizes
    1/8 NPTF
  • Standards Met
    JIS B 8375-1981
  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Overall Height
    59.5 mm
  • Overall Length
    119 mm
  • Overall Width
    18 mm
  • Response Time
    20 ms
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Power Consumption
    3.5 @ 50 Hz W
  • Sonic Conductance (C)
    2.2 (P to A/B) dm³/(s.bar), 2.4 (A/B to EA/EB) dm³/(s.bar)
  • Valve Function
    Spool

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text