Motion
AMG650-N10BD
WATER SEPARATOR
Mi Item #01983619
MFR #AMG650-N10BD
Price$338.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WATER SEPARATOR
Mi Item #01983619
MFR #AMG650-N10BD

Mfr description
AMG650-N10BD DRYER, AMG SERIES, 1" N
  • Water Separator w/possible modular connection
  • Water removal rate: 99%
  • Max operating pressure: 1.0MPa
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$338.80/each

Specifications

Dimensions

  • Body Size
    650
  • Overall Height
    368 mm
  • Overall Length
    180 mm
  • Overall Width
    160 mm
  • Port Size
    1 NPT
  • Weight
    4.2 kg

Details

  • Additional Details
    The AMG series water separator is installed on the air pressure line to remove water drops from compressed air. It is available in 7 sizes with a variety of optional combinations to meet your application requirements.
  • Bowl Options
    Metal Bowl With Sight Glass
  • Country of Origin
    JP
  • Drain Type
    Automatic (Normally Open)
  • Element Life
    2 yr
  • Filter Type
    Water Separator
  • Fluid Comp
    Air
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    212 cfm
  • Maximum Operating Pressure
    145 psi
  • Series
    AMG
  • Standards Met
    CE,CSA,UL,JIS
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)