Motion
AMG850-N20
WATER SEPARATOR
MI ITEM #01983628
MFR #AMG850-N20
Price$759.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WATER SEPARATOR
MI ITEM #01983628
MFR #AMG850-N20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$759.00/each

Specifications

Dimensions

  • Body Size
    850
  • Overall Height
    460.5 mm
  • Overall Length
    220 mm
  • Overall Width
    220 mm
  • Port Size
    2 NPT
  • Weight
    10.5 kg

Details

  • Additional Details
    The AMG series water separator is installed on the air pressure line to remove water drops from compressed air. It is available in 7 sizes with a variety of optional combinations to meet your application requirements.
  • Bowl Options
    Metal Bowl With Sight Glass
  • Country of Origin
    JP
  • Drain Type
    Manual
  • Element Life
    2 yr
  • Filter Type
    Water Separator
  • Fluid Comp
    Air
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    424 cfm
  • Maximum Operating Pressure
    145 psi
  • Series
    AMG
  • Standards Met
    CE,CSA,UL,JIS
  • Thread Standard
    NPT

Overview

Mfr description
AMG850-N20 DRYER, AMG SERIES, 2" NPT
  • Water Separator w/possible modular connection
  • Water removal rate: 99%
  • Max operating pressure: 1.0MPa
  • Options: Fluororubber material, medium air pressure, drain guide, IN-OUT reversal direction, degreasing wash, white vaseline

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought