Motion
AMG-CA650-D
BOWL
MI ITEM #01983639
MFR #AMG-CA650-D
List Price$115.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOWL
MI ITEM #01983639
MFR #AMG-CA650-D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$115.75/each for your price

Overview

Mfr description
AMG-CA650-D BOWL

Specifications

  • Filter Type
    Mist Separator
  • Country of Origin
    JP
  • Bowl Options
    Metal Bowl With Sight Glass
  • Drain Type
    Automatic (Normally Open)
  • Body Size
    650
  • Weight
    1.54 kg
  • Series
    AMG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought