Motion
AMG-EL350
ELEMENT, AMG350
Mi Item #01983646
MFR #AMG-EL350
Price$37.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ELEMENT, AMG350
Mi Item #01983646
MFR #AMG-EL350

Mfr description
AMG-EL350 ELEMENT, AMG350
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.40/each

Specifications

Dimensions

  • Filter Size
    350
  • Weight
    150 g

Details

  • Country of Origin
    JP
  • Filter Type
    Mist Separator
  • Series
    AMG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)