Motion
AMH650-N14D-T

SMC CORP OF AMERICA
AMH650-N14D-T

Micro Mist Separator - 0.01 µm Rating, 212 cfm Air Flow Capacity, 145 psi Max, 1.2500 in Ports, Automatic (Float) Drain, Metal Bowl With Sight Glass
Mi Item #01983674
MFR #AMH650-N14D-T
Price$417.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AMH650-N14D-T

Micro Mist Separator - 0.01 µm Rating, 212 cfm Air Flow Capacity, 145 psi Max, 1.2500 in Ports, Automatic (Float) Drain, Metal Bowl With Sight Glass
Mi Item #01983674
MFR #AMH650-N14D-T

Mfr description
AMH650-N14D-T MIST SEP W/PRE FILTER
  • Micro mist separator w/prefilter
  • Modular connection is possible with AMH150C to 550C
  • Port size: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$417.00/each

Specifications

Dimensions

  • Body Size
    650
  • Diameter
    6.3000 in
  • Overall Height
    382 mm
  • Overall Length
    160 mm
  • Overall Width
    160 mm
  • Port Size
    1.2500 in
  • Weight
    7.92 lbs

Details

  • Additional Details
    With element service indicator
  • Body Material
    Aluminum Alloy
  • Bowl Material
    Tempered Glass
  • Bowl Options
    Metal Bowl With Sight Glass
  • Country of Origin
    JP
  • Drain Method
    Automatic (Float)
  • Drain Type
    Automatic (Float)
  • Efficiency Rating
    0.3 µm
  • Element Life
    2 yr
  • Element Material
    Glass Fiber
  • Element Type
    Cartridge
  • Filter Rating
    0.01 µm
  • Filter Type
    Micro Mist Separator
  • Flow Rate
    6000 l/min
  • Fluid Comp
    Air
  • Included Options
    Mounting Bracket, Service Indicator
  • Material
    Aluminum Alloy
  • Max Operating Temperature
    140 °F
  • Max Pressure
    1.0 MPa, 145 psi
  • Maximum Air Flow
    212 cfm
  • Maximum Flow Rate
    212 scfm, 6000 l/min
  • Maximum Operating Pressure
    145 psi
  • Maximum Temperature
    140 °F
  • Media Material
    Glass fiber
  • Micron Rating
    0.01 µm
  • Min Operating Temperature
    41 °F
  • Minimum Operating Pressure
    0.1 MPa, 14.5 psi
  • Oil Removal Capacity
    0.008 ppm
  • Operating Temperature Range
    41 to 140 °F
  • Proof Pressure
    218 psi
  • Seal Material
    NBR
  • Series
    AMH
  • Standards Met
    CE,CSA,JIS,UL
  • Thread Standard
    NPT
  • Type
    Air Cleaning Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)