Motion
AMH850-N20BD
Micro Mist Separator - 0.01 µm Rating, 424 cfm Air Flow Capacity, 145 psi Max, 2 NPT Ports, Automatic (Normally Open) Drain, Metal Bowl With Sight Glass
MI ITEM #01983676
MFR #AMH850-N20BD
Price$847.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro Mist Separator - 0.01 µm Rating, 424 cfm Air Flow Capacity, 145 psi Max, 2 NPT Ports, Automatic (Normally Open) Drain, Metal Bowl With Sight Glass
MI ITEM #01983676
MFR #AMH850-N20BD

Mfr description
AMH850-N20BD MIST SEPERATOR W/PRE FI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$847.00/each

Specifications

Dimensions

  • Body Size
    850
  • Overall Height
    486.5 mm
  • Overall Length
    220 mm
  • Overall Width
    220 mm
  • Port Size
    2 NPT
  • Weight
    23.10 lbs

Details

  • Bowl Options
    Metal Bowl With Sight Glass
  • Country of Origin
    US
  • Drain Type
    Automatic (Normally Open)
  • Element Life
    2 yr
  • Filter Rating
    0.01 µm
  • Filter Type
    Micro Mist Separator
  • Fluid Comp
    Air
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    424 cfm
  • Maximum Operating Pressure
    145 psi
  • Oil Removal Capacity
    0.008 ppm
  • Proof Pressure
    218 psi
  • Series
    AMH
  • Standards Met
    CE,CSA,JIS,UL
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)