Motion
AMR3000-03S
Regulator Mist Separator - One-Piece, 3/8 BSPT, 145 psi, Manual Drain
MI ITEM #01983693
MFR #AMR3000-03S
List Price$209.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regulator Mist Separator - One-Piece, 3/8 BSPT, 145 psi, Manual Drain
MI ITEM #01983693
MFR #AMR3000-03S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$209.00/each for your price

Overview

Mfr description
AMR3000-03S M R UNIT
  • Combination mist separator and regulator
  • High filtration (0.3µm)
  • Port sizes: 1/4, 3/8, 1/2, 3/4, 1
  • Threads: Rc(PT), NPT, G(PF)
  • Available with compact pressure switch

Specifications

  • Port Size
    3/8 BSPT
  • Set Pressure Range
    7 to 123 psi
  • Operating Temperature Range
    23 to 140 °F
  • Proof Pressure
    218 psi
  • Body Size
    20
  • Maximum Operating Pressure
    145 psi
  • Inlet Port Size
    3/8 in
  • Inlet Port Type
    Straight
  • Series/System
    AMR
  • Manufacturer Catalog
  • Outlet Port Size
    3/8 in
  • Outlet Port Type
    Straight
  • Weight
    4.80 lbs
  • Product Type
    Standard Air Regulators
  • Outlet Port Thread Type
    Rc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text