1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
AMR4000-04S
Regulator Mist Separator - One-Piece, 1/2 BSPT, 145 psi, Manual Drain
MI ITEM #
01983700
MFR #
AMR4000-04S
Price
$239.85
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Preparation
Regulators
SMC CORP OF AMERICA AMR4000-04S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
AMR4000-04S
Regulator Mist Separator - One-Piece, 1/2 BSPT, 145 psi, Manual Drain
MI ITEM #
01983700
MFR #
AMR4000-04S
Mfr description
AMR4000-04S MIST SEPERATOR/REGULATOR
Combination mist separator and regulator
High filtration (0.3µm)
Port sizes: 1/4, 3/8, 1/2, 3/4, 1
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$239
.85
/each
Add to Cart
Specifications
Dimensions
Port Size
1/2 BSPT
Weight
6.98 lbs
Details
Manufacturer Catalog
Click here
Maximum Operating Pressure
145 psi
Operating Temperature Range
23 to 140 °F
Proof Pressure
218 psi
Set Pressure Range
7 to 123 psi
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items