Motion
AMR4100-02SE2

SMC CORP OF AMERICA
AMR4100-02SE2

Regulator Mist Separator - One-Piece, 1/4 BSPT, 145 psi, Manual Drain
MI ITEM #01983704
MFR #AMR4100-02SE2
List Price$314.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AMR4100-02SE2

Regulator Mist Separator - One-Piece, 1/4 BSPT, 145 psi, Manual Drain
MI ITEM #01983704
MFR #AMR4100-02SE2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$314.05/each for your price

Overview

Mfr description
AMR4100-02SE2 MIST SEP/REG 1/4" W/SW

Specifications

  • Weight
    8.08 lbs
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psi
  • Operating Temperature Range
    23 to 140 °F
  • Port Size
    1/4 BSPT
  • Proof Pressure
    218 psi
  • Set Pressure Range
    7 to 123 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought