Motion
AMR4100-04
Regulator Mist Separator - 1/2 in Inlet Port, Rc Inlet Thread, Straight, 1/2 in Outlet Port, Rc Outlet Thread, Straight, 7 to 123 psi
Mi Item #01983706
MFR #AMR4100-04
Price$225.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regulator Mist Separator - 1/2 in Inlet Port, Rc Inlet Thread, Straight, 1/2 in Outlet Port, Rc Outlet Thread, Straight, 7 to 123 psi
Mi Item #01983706
MFR #AMR4100-04

Mfr description
AMR4100-04 MIST SEP/REG 1/2" PT
  • Combination mist separator and regulator
  • High filtration (0.3µm)
  • Port sizes: 1/4, 3/8, 1/2, 3/4, 1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$225.50/each

Specifications

Dimensions

  • Body Size
    20
  • Connection Size
    0.5000 in
  • Inlet Port Size
    1/2 in
  • Outlet Port Size
    1/2 in
  • Port Size
    1/2 BSPT
  • Weight
    6.90 lbs

Details

  • Digital Pressure Switch
    No
  • Fluid Comp
    Compressed Air
  • Inlet Port Gender
    Female
  • Inlet Port Position
    In-Line
  • Inlet Port Type
    Straight
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psi
  • Operating Temperature Range
    23 to 140 °F
  • Outlet Port Gender
    Female
  • Outlet Port Position
    In-Line
  • Outlet Port Thread Type
    Rc
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    No
  • Proof Pressure
    218 psi
  • Series/System
    AMR
  • Set Pressure Range
    7 to 123 psi
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)