Motion
AN120-M3
MUFFLER, M3
Mi Item #01983736
MFR #AN120-M3
Price$1.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MUFFLER, M3
Mi Item #01983736
MFR #AN120-M3

Mfr description
AN120-M3 (NAN) MUFFLER M3
  • Fluid: compressed air
  • Maximum operating pressure: 1.0MPa
  • Noise reduction: 13-21 dB(A)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.31/each

Specifications

Dimensions

  • Overall Height
    9 mm
  • Port Size
    M3

Details

  • Country of Origin
    JP
  • Noise Reduction
    13 dB
  • Operating Medium
    Air
  • Operating Pressure Range
    Maximum of +1 MPa
  • Operating Temperature Range
    +5 to +150 °C
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)