Specifications
Dimensions
- Overall Height17 mm
- Port SizeM5
Details
- Country of OriginJP
- Noise Reduction18 dB
- Operating MediumAir
- Operating Pressure RangeMaximum of +1 MPa
- Operating Temperature Range+5 to +150 °C
- Standards MetJIS
Overview
Mfr description
AN120-M5 (NAN) MUFFLER M5
- Fluid: compressed air
- Maximum operating pressure: 1.0MPa
- Noise reduction: 13-21 dB(A)
- Effective area mm 2 : 1-20
- Ambient & fluid temperature: 5 - 50° C