Motion
AN202-02
MUFFLER
Mi Item #01983748
MFR #AN202-02
Price$6.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MUFFLER
Mi Item #01983748
MFR #AN202-02

Mfr description
AN202-02 MUFFLER
  • Fluid: compressed air
  • Noise reduction: 35 dB(A) or more
  • Maximum operating pressure: 1.0MPa
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.20/each

Specifications

Dimensions

  • Hex Size
    19 mm
  • Overall Height
    64 mm
  • Port Size
    1/4 BSPT

Details

  • Country of Origin
    JP
  • Flow Rate
    105.94 cfm
  • Noise Reduction
    35 dB
  • Operating Medium
    Air
  • Operating Pressure Range
    Maximum of +1 MPa
  • Operating Temperature Range
    +5 to +60 °C
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)