Motion
AN302-03
MUFFLER
Mi Item #01983761
MFR #AN302-03
Price$6.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MUFFLER
Mi Item #01983761
MFR #AN302-03

Mfr description
AN302-03 MUFFLER
  • Fluid: compressed air
  • Noise reduction: 35 dB(A) or more
  • Maximum operating pressure: 1.0MPa
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.45/each

Specifications

Dimensions

  • Hex Size
    24 mm
  • Overall Height
    84 mm
  • Port Size
    3/8 BSPT

Details

  • Country of Origin
    JP
  • Flow Rate
    176.57 cfm
  • Noise Reduction
    35 dB
  • Operating Medium
    Air
  • Operating Pressure Range
    Maximum of +1 MPa
  • Operating Temperature Range
    +5 to +60 °C
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)