Motion
ANA1-02
SILENCER, HIGH NOISE REDUCTION
Mi Item #01983780
MFR #ANA1-02
Price$5.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SILENCER, HIGH NOISE REDUCTION
Mi Item #01983780
MFR #ANA1-02

Mfr description
ANA1-02 SILENCER, HIGH NOISE REDUCTION
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.55/each

Specifications

Dimensions

  • Hex Size
    18 mm
  • Overall Length  
    64 mm
  • Port Size
    1/4 BSPT

Details

  • Country of Origin
    JP
  • Noise Reduction
    40 dB
  • Operating Medium
    Air
  • Operating Pressure Range
    Maximum of +1 MPa
  • Operating Temperature Range
    +5 to +60 °C
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)