Motion
ANA1-06
SILENCER, HIGH NOISE REDUCTION
MI ITEM #01983785
MFR #ANA1-06
Price$13.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SILENCER, HIGH NOISE REDUCTION
MI ITEM #01983785
MFR #ANA1-06

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.96/each

Specifications

Dimensions

  • Hex Size
    36 mm
  • Overall Length  
    111 mm
  • Port Size
    3/4 BSPT

Details

  • Country of Origin
    JP
  • Noise Reduction
    40 dB
  • Operating Medium
    Air
  • Operating Pressure Range
    Maximum of +1 MPa
  • Operating Temperature Range
    +5 to +60 °C
  • Standards Met
    JIS

Overview

Mfr description
ANA1-06 SILENCER, HIGH NOISE REDUCTION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought