Motion
ANB1-C06
SILENCER, HIGH NOISE REDUCTION
Mi Item #01983798
MFR #ANB1-C06
Price$5.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SILENCER, HIGH NOISE REDUCTION
Mi Item #01983798
MFR #ANB1-C06

Mfr description
ANB1-C06 SILENCER, HIGH NOISE REDUCTION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.90/each

Specifications

Dimensions

  • Overall Length  
    52 mm
  • Port Size
    6 mm Push-to-Connect

Details

  • Country of Origin
    JP
  • Noise Reduction
    38 dB
  • Operating Medium
    Air
  • Operating Pressure Range
    Maximum of +1 MPa
  • Operating Temperature Range
    +5 to +60 °C
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)