Motion
AQ1510-01
QUICK EXHAUST VALVE
Mi Item #01983835
MFR #AQ1510-01
Price$16.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QUICK EXHAUST VALVE
Mi Item #01983835
MFR #AQ1510-01

Mfr description
AQ1510-01 QUICK EXHAUST, PT
  • Available in lip or diaphragm type
  • High flow capacity
  • Compact and light weight
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.60/each

Specifications

Dimensions

  • Exhaust Port Size
    0.1250 BSPT
  • Overall Height
    25 mm
  • Overall Length
    45 mm
  • Overall Width
    15 mm
  • Port Size
    1/8 BSPT
  • Weight
    45 g

Details

  • Body Material
    Zinc
  • Flow Coefficient Cv Flow Factor Kv
    4 (In to Out) mm², 5.8 (Out to Exhaust) mm²
  • Maximum Operating Pressure
    102 psi
  • Minimum Operating Pressure
    14 psi
  • Operating Pressure Range
    14 to 102 psi
  • Operating Temperature Range
    23 to 140 °F
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Proof Pressure
    218 psi
  • Seal Material
    Nitrile
  • Series
    AQ
  • Standards Met
    JIS
  • Thread Standard
    ISO
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)