Motion
AQ240F-04-04
QUICK EXH VALVE WITH ONE-TOUCH FITTINGS
Mi Item #01983846
MFR #AQ240F-04-04
Price$11.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QUICK EXH VALVE WITH ONE-TOUCH FITTINGS
Mi Item #01983846
MFR #AQ240F-04-04

Mfr description
AQ240F-04-04 QUICK EXHAUST W/FITTING
  • Built-in one-touch fittings
  • Optional built-in silencer
  • Space saving
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.35/each

Specifications

Dimensions

  • Exhaust Port Size
    10 mm
  • Overall Height
    23.5 mm
  • Overall Length
    39.2 mm
  • Port Size
    4 mm Push-to-Connect
  • Weight
    5 g

Details

  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    1.7 (In to Out) mm², 2.5 (Out ot Exhaust) mm²
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    14 psi
  • Operating Pressure Range
    14 to 145 psi
  • Operating Temperature Range
    23 to 140 °F
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Proof Pressure
    218 psi
  • Seal Material
    Nitrile
  • Series
    AQ
  • Standards Met
    JIS
  • Thread Standard
    ISO
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)