Motion
AQ3000-02
QUICK EXHAUST VALVE
Mi Item #01983852
MFR #AQ3000-02
Price$19.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QUICK EXHAUST VALVE
Mi Item #01983852
MFR #AQ3000-02

Mfr description
AQ3000-02 QUICK EXHAUST, PT
  • Available in lip or diaphragm type
  • High flow capacity
  • Compact and light weight
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.00/each

Specifications

Dimensions

  • Exhaust Port Size
    0.2500 BSPT
  • Overall Height
    50 mm
  • Overall Length
    56 mm
  • Overall Width
    56 mm
  • Port Size
    1/4 BSPT
  • Weight
    215 g

Details

  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    40 (In to Out) mm², 42 (Out to Exhaust) mm²
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    7 psi
  • Operating Pressure Range
    7 to 145 psi
  • Operating Temperature Range
    23 to 140 °F
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Proof Pressure
    218 psi
  • Seal Material
    Nitrile
  • Series
    AQ
  • Standards Met
    JIS
  • Thread Standard
    ISO
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)