Motion
AQ340F-06-06
QUICK EXHAUST VALVE WITH ONE-TOUCH FITTI
MI ITEM #01983859
MFR #AQ340F-06-06
Price$12.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QUICK EXHAUST VALVE WITH ONE-TOUCH FITTI
MI ITEM #01983859
MFR #AQ340F-06-06

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$12.70/each

Specifications

Dimensions

  • Exhaust Port Size
    6 mm
  • Overall Height
    31.7 mm
  • Overall Length
    44.8 mm
  • Port Size
    6 mm Push-to-Connect
  • Weight
    11 g

Details

  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    4 (In to Out) mm², 4 (Out ot Exhaust) mm²
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    14 psi
  • Operating Pressure Range
    14 to 145 psi
  • Operating Temperature Range
    23 to 140 °F
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Proof Pressure
    218 psi
  • Seal Material
    Nitrile
  • Series
    AQ
  • Standards Met
    JIS
  • Thread Standard
    ISO

Overview

Mfr description
AQ340F-06-06 QUICK EXHAUST W/FITTING
  • Built-in one-touch fittings
  • Optional built-in silencer
  • Space saving
  • Light weight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought