Motion
AQ400-03
QUICK EXHAUST
Mi Item #01983864
MFR #AQ400-03
Price$19.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QUICK EXHAUST
Mi Item #01983864
MFR #AQ400-03

Mfr description
AQ400-03 QUICK EXHAUST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.40/each

Specifications

Dimensions

  • Exhaust Port Size
    0.3750 BSPT
  • Port Size
    3/8 BSPT
  • Weight
    380 g

Details

  • Body Material
    Aluminum
  • Operating Temperature Range
    41 to 140 °F
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Series
    AQ
  • Thread Standard
    BSPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)