Specifications
Dimensions
- Exhaust Port Size0.5000 BSPT
- Port Size1/2 BSPT
- Weight380 g
Details
- Body MaterialAluminum
- Operating Temperature Range41 to 140 °F
- Port Connection TypeThreaded
- Port GenderFemale
- SeriesAQ
- Thread StandardBSPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)