Motion
AR10-M5GH
Standard Air Regulator - M5 x 0.8 Port, 7.30 to 101 psi
MI ITEM #01983875
MFR #AR10-M5GH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - M5 x 0.8 Port, 7.30 to 101 psi
MI ITEM #01983875
MFR #AR10-M5GH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    10
  • Outlet Port Size
    5 mm
  • Overall Height
    25 mm
  • Overall Length
    58 mm
  • Overall Width
    38.5 mm
  • Port Size
    M5x0.8
  • Weight
    0.21 lbs

Details

  • Fluid Comp
    Air
  • Included Options
    Panel Mount Nut, Round Pressure Gauge
  • Inlet Port Type
    Straight
  • Knob Type
    Downward Knob
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    145 psi
  • Maximum Set Pressure
    101 psi
  • Min Operating Temperature
    23 °F
  • Minimum Set Pressure
    7.3 psi
  • Mounting Type
    With Set Nut (For Panel Mount)
  • Operating Temperature Range
    23 To 140 °F
  • Outlet Port Type
    Straight
  • Port Gender
    Female
  • Pressure Control Type
    Relief Valve
  • Pressure Gauge Included
    Round Type Pressure Gauge (without Limit Indicator)
  • Proof Pressure
    217 psi
  • Series/System
    AR
  • Set Pressure Range
    7 to 125 psi
  • Standards Met
    ASTM B117-07a, JIS Z 2371
  • Thread Standard
    Metric

Overview

Mfr description
AR10-M5GH REGULATOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought