Motion
AR111-01-X243

SMC CORP OF AMERICA
AR111-01-X243

REGULATOR 1/8PT W/O GAUGE PORT
MI ITEM #01983891
MFR #AR111-01-X243
Price$11.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AR111-01-X243

REGULATOR 1/8PT W/O GAUGE PORT
MI ITEM #01983891
MFR #AR111-01-X243

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.85/each

Specifications

Dimensions

  • Inlet Port Size
    1/8 in
  • Outlet Port Size
    1/8 in
  • Weight
    0.62 lbs

Details

  • Fluid Comp
    Air
  • Inlet Port Type
    Straight
  • Knob Type
    Downward Knob
  • Outlet Port Thread Type
    Rc
  • Outlet Port Type
    Straight
  • Port Gender
    Female
  • Pressure Control Type
    Relief Valve
  • Pressure Unit
    Name Plate and Pressure Guage in SI Units: MPa
  • Product Type
    Standard Air Regulators
  • Series/System
    AR
  • Set Pressure Range
    7 to 125 psi

Overview

Mfr description
AR111-01-X243 REGULATOR 1/8PT W/O GA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought