Motion
AR111-02B
Standard Air Regulator - PT, PT Outlet Thread
Mi Item #01983894
MFR #AR111-02B
Price$17.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - PT, PT Outlet Thread
Mi Item #01983894
MFR #AR111-02B

Mfr description
AR111-02B REGULATOR 1/8" PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.05/each

Specifications

Dimensions

  • Connection Size
    1/8 in
  • Port Size
    1
  • Weight
    0.6613 lbs

Details

  • Adjuster Type
    Knob
  • Backflow Function
    Built-In Relieving
  • Inlet Port Gender
    Female
  • Inlet Port Type
    BSPT
  • Mounting Type
    Modular
  • Outlet Port Thread Type
    PT
  • Pressure Gauge Included
    Yes
  • Relief Function
    Relieving
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)