Motion
AR435-03
PILOT OPERATED REGULATOR
MI ITEM #01984108
MFR #AR435-03
List Price$67.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PILOT OPERATED REGULATOR
MI ITEM #01984108
MFR #AR435-03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$67.70/each for your price

Overview

Mfr description
AR435-03 PRECISION REGULATOR
  • Internal pilot relieving style (pilot air is always bleeding)
  • Port sizes ranging from 1/4 to 2
  • Optional bracket and pressure gauge

Specifications

  • Set Pressure Range
    2.9 to 29 psi
  • Maximum Set Pressure
    29 psi
  • Pressure Control Type
    Relief Valve
  • Fluid Comp
    Air
  • Proof Pressure
    217 psi
  • Thread Standard
    Rc
  • Body Size
    435
  • Maximum Operating Pressure
    145 psi
  • Inlet Port Size
    3/8 in
  • Inlet Port Type
    Straight
  • Outlet Port Size
    3/8 in
  • Outlet Port Type
    Straight
  • Pressure Gauge
    Without Pressure Guage
  • Pressure Gauge Included
    Without Pressure Gauge
  • Series/System
    AR-Pilot
  • Weight
    730 g
  • Product Type
    Pilot Operated Air Regulators
  • Outlet Port Thread Type
    Rc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text